Iron Guard Primer is a water-based, 100% acrylic, rust inhibitive coating, ideal for priming structural steel in both shop and field applications. Iron Guard primer is intended for use in mild to moderate industrial environments.nullVOC: < 340 g/L (2.83 lb/gal)
Krylon Industrial Industrial Primer Red - K00020001-20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Water-Based Acrylic |
| Size Type | Pail |
| Finish | Flat |
| Package Quantity | 1 |
| Features | Rust Prevention |
| Color | Red |
| Manufacturers Part Number | K00020001-20 |
| Indoor/Outdoor | Exterior |
| Brand | Krylon |