Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kent

Model # :WBB2004331

MPN #: 153200-200-004-13

Kent 153200-200-004-13 A-33 In-Sight Automatic Inflatable Work Vest, Orange, Adult/Universal

Product Description
U.S. Coast Guard Approved Type V Work Vest

Features:
  • Durable fabric resists tears and punctures
  • Extended sizing to fit a 30"- 65" chest
  • Soft extended neoprene neckline for all day comfort
  • Attachment on air chamber for safety light
  • SOLAS grade reflective material for greater visibility
  • 2" body belt for added strength and durability
  • Two stainless steel slide adjusters for easier donning
  • USCG approved/SOLAS compliant whistle attached
  • Automatically inflates upon immersion in water or when the wearer pulls the "Jerk to Inflate" handle
  • Equipped with back-up oral inflation
  • Minimum buoyancy of 35 lbs. when fully inflated
  • In-Sight - shows GREEN if the product is armed and ready to use; shows RED if not ready to use
  • Use Rearming Kit #1362 (sold separately)
PRICE
$479.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult/Universal
Buoyancy35 lbs.

Product Details

PowerCo2 Cylinder
TypeInflatable Workvest
ColorOrange
Shelf/Service Life2 Years
StyleVest Style
Capacity1 Person
Closure TypeUSCG Approved Plastic Buckle
MaterialCloth/Plastic/Metal
DescriptionA-33 In-Sight Automatic Inflatable Work Vest
Manufacturers Part Number153200-200-004-13
BrandKent

Compliance & Certifications

CertificationsUSCG/Type V