x

Take 15% off your entire order!

Offer applied at checkout

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Light Weight, S, 1 DZ

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Light Weight, S, 1 DZ

Item #: WBB676988

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • XL
  • S
  • XS
  • 2XL
  • L
  • M

S

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair

Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-7, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-7, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Light Weight, S

Features:
  • Kevlar® yarn is designed to be cut resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Kevlar® will not melt, ignite or conduct electricity
  • Ambidextrous pattern
  • Can be used as gloves or glove liners
  • Color coded hems for easy size identification
  • DuPont Kevlar® brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel
Sold in 12 pairs per dozen, priced per dozen.

  • LENGTH INCHES 8
  • COLOR Yellow
  • BRAND PIP
  • DESCRIPTION Light Weight Full Finger Kevlar® Gloves
  • MANUFACTURERS PART NUMBER 07-K200/S
  • MATERIAL(S) Kevlar®
  • PACKAGE QUANTITY 12 Pairs
  • SIZE S
  • THICKNESS MIL --
  • TYPE Uncoated Cut Resistant Gloves
  • THICKNESS --
  • GAUGE 13
  • CUFF STYLE Knit Wrist
  • LINING Unlined
  • EN388 --
  • GRIP Kevlar® Uncoated
  • COATING MATERIAL Uncoated
  • CUT LEVEL A2
  • APPROVALS OR CERTIFICATIONS ASTM F1790-04, ANSI/ISEA 105-2000
  • ABRASION LEVEL --
  • USAGE Automotive Industry, Glass Operations, Metal Stamping, Glove Liner
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$44.16

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Light Weight, S, 1 DZ

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Light Weight, S, 1 DZ

Item #: WBB676988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant