x

Take 15% off your entire order!

Offer applied at checkout

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Medium Weight, PVC Dots One Side, XL, 1DZ

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Medium Weight, PVC Dots One Side, XL, 1DZ

Item #: WBB676859

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • S
  • L
  • M
  • XL

XL

Original Price: $67.95

Clearance Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Medium Weight, PVC Dots One Side, L, 1 DZ

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Medium Weight, PVC Dots One Side, L, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, 9366S, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, 9366S, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-8, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-8, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Corded Foam Ear Plug 1110, 70070406312, 100-Pair

3M™ Corded Foam Ear Plug 1110, 70070406312, 100-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Medium Weight, PVC Dots One, XL, 1 DZ

Features:
  • Dupont Kevlar® brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel
  • Kevlar® yarn is designed to be cut resistant
  • Kevlar® will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Color coded hems for easy size identification

  • LENGTH INCHES 11
  • COLOR Yellow/Blue
  • BRAND PIP
  • DESCRIPTION Medium Weight Kevlar® Gloves with One-Sided PVC Dots
  • MANUFACTURERS PART NUMBER 08-K300PD/XL
  • MATERIAL(S) Kevlar®, PVC
  • PACKAGE QUANTITY 12 Pairs
  • SIZE XL
  • THICKNESS MIL --
  • TYPE PVC Dots Cut Resistant Gloves
  • THICKNESS --
  • CUFF STYLE Knit Wrist
  • GAUGE 7
  • LINING Unlined
  • GRIP PVC Dots One Side
  • EN388 --
  • COATING MATERIAL PVC Dots
  • CUT LEVEL A2
  • APPROVALS OR CERTIFICATIONS ASTM F1790-04, ANSI/ISEA 105-2000
  • ABRASION LEVEL --
  • USAGE Glass Handling, Canning and Bottling, Recycling, Automotive Applications
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair

Item #: B308933

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Item #: B309054

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.25

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Popular item in this category

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Light Weight, PVC Dots One Side, S

Item #: B676847

Not Yet Rated

Usually ships in 2 to 5 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Medium Weight, PVC Dots One Side, XL, 1DZ

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Medium Weight, PVC Dots One Side, XL, 1DZ

Item #: WBB676859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant