Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kyorene

Model # :WBB3163288

MPN #: 00-810-S

Kyorene® Pro Nitrile Coated General Purpose Work Gloves, S, Gray, 12 Pairs

Product Description
18g Gray Kyorene® Pro Graphene A1 Liner Gloves with Black HCT® Micro Foam Nitrile Palm Coating.

Features:
  • Silicone free
  • Touchscreen compatible
  • Hi vis reinforced thumb crotch for extended wear
  • No stainless steel or fiberglass
  • Ergonomically shaped for superior fit
  • Bacteriostatic kills harmful bacteria
  • Thermal regulating to keep the hands comfortable
  • Odor neutralizing to keep the gloves smelling fresh
  • Ansi Cut Level: A1
  • EN388:2016: 4121A
Applications:
  • Automotive Manufacturing
  • Light Manufacturing
  • Maintenance
  • Warehousing
  • Landscaping
Characteristics:
  • Bacteriostatic: Kyorene® Pro Graphene gloves are bacteriostatic. They regulate bacteria and inhibit the reproduction and growth of new bacteria
  • Thermal Regulation: Kyorene® Pro Graphene gloves absorb radiation, allowing heat to dissipate from the hands
  • Odor Neutralizing: Kyorene® Pro Graphene gloves balance the acidity of body sweat, thus neutralizing odor associated with sweat
  • No Stainless Steel: Kyorene® Pro Graphene gloves are highly cut resistant without the use of stainless steel.
  • No Fiberglass: Kyorene® Pro Graphene gloves are highly cut resistant without the use of fiberglass
  • Cut Resistance: Kyorene® Pro graphene gloves offer cut resistance from level A up to level F according to EN 388 and from A1 up to A9 according to ANSI
  • Abrasion Resistance: Kyorene® Pro graphene gloves offer abrasion resistance from level 1 to 4 according to EN 388 and from Level 1 up to Level 6 according to ANSI.
  • UV Protection: Kyorene® Graphene gloves effectively protect hands and arms against UV-A and UV-B rays
  • Verified Graphene Producer: Armor Guys has achieved Verified Graphene Producer® status as awarded by The Graphene Council


PRICE
$57.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
Gauge18 ga

Product Details

TypeCoated Gloves
ColorGray
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
Finger StyleFull Finger
MaterialNitrile
UsageAutomotive & Light Manufacturing, Maintenance, Warehousing, Landscaping
DescriptionNitrile Coated General Purpose Work Gloves
Package Quantity12 Pair
Manufacturers Part Number00-810-S
Lining MaterialGraphene
Coating MaterialNitrile
BrandKyorene

Compliance & Certifications

ANSI AbrasionA6
EN 3884121A