Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Crosby

Model # :WBB3055065

MPN #: 1048859

Crosby L-322AN Alloy Hook Swivel w/Latch, 7T WLL

Product Description
  • Forged - Quenched and Tempered.
  • Swivel hooks are load rated.
  • Proper design, careful forging, and precision controlled quench and tempering gives
  • maximum strength without excessive weight and bulk.
  • Low profile hook tip designed to utilize Crosby S-4320 or PL-N atch kit. Even years
  • after purchase of the original hook, latch assemblies can be added.
  • Hoist hooks incorporate markings forged into the product which address two (2)
  • QUIC-CHECK® features:
  • Deformation Indicators -- Two strategically placed marks, one just below the
  • shank or eye and the other on the hook tip, which allows for a QUIC-CHECK®
  • measurement to determine if the throat opening has changed, thus indicating
  • abuse or overload.
  • Angle Indicators - Indicates the maximum included angle which is allowed
  • between two (2) sling legs in the hook. These indicators also provide the
  • opportunity to approximate other included angles between two sling legs.
  • Type Approval certification in accordance with ABS 2016 Steel Vessel Rules
  • and ABS Guide for Certification of Lifting Appliances 2016 available. Certificates
  • available when requested at time of order and may include additional charges.


PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.48 in
Width6.3 in
Weight10.3 lbs
Working Load Weight Limit14,000 lbs

Product Details

TypeSwivel Eye
MaterialAlloy
ColorBrown
Manufacturers Part Number1048859
BrandCrosby

Warranty

Warranty1 yr