Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
General Wire L-4CG 4" ClogChopper™ W/ L-Connector for 6 - 10" Pipe

Model #: WBB1588804

MPN #: L-4CG

General Wire L-4CG 4" ClogChopper™ W/ L-Connector for 6 - 10" Pipe

|
Questions & Answers (0)
PRICE
$343.95
Usually ships in 5 to 8 days
General Wire L-4CG 4" ClogChopper W/ L Connector

Rip through tough stoppages with the unique ClogChopper#8482; multi-function cutting tools. Six self-sharpening blades dig into encrusted debris and root masses, easily grinding up stoppages, scale, and crystallized urine, without risking pipe damage. The spherical design maneuvers around tight bends and traps, thoroughly and safely cleaning metal, plastic, and clay pipes. As it spins it also self-sharpens as it scrapes along the pipe walls. It's excellent for clearing stacks, downspouts, mains, as well as for drain lining jobs.

1
1
Easy online or call-in returns.