Global Industrial
Model # :WB493730GY
Global Industrial L-Shaped Workbench, 72 x 78", Adjustable Height, Maple Square Edge
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ L-Shaped adjustable-height C-channel legs
Create more space for DIY projects and tasks with the Global Industrial L-Shaped Adjustable Height Workbench. This workbench adjusts from 30-7/8" - 37" in height in 1.5" increments, making it easier for users to perform tasks while sitting or standing. Durable steel construction legs ensure years of service and feature removable duplex knockouts on the front and rear for installation of either a hard-wired electrical outlet or an optional plug-in outlet (not included). The hardwood top is kiln dried, electronically glued, then cured and sanded smooth. This workbench can also be secured to the ground using its floor mounting holes for added stability. Assembly required. 1-Year Limited Warranty.
✓ High weight capacity to handle most projects and tasks
✓ L-Shaped adjustable-height C-channel legs
Create more space for DIY projects and tasks with the Global Industrial L-Shaped Adjustable Height Workbench. This workbench adjusts from 30-7/8" - 37" in height in 1.5" increments, making it easier for users to perform tasks while sitting or standing. Durable steel construction legs ensure years of service and feature removable duplex knockouts on the front and rear for installation of either a hard-wired electrical outlet or an optional plug-in outlet (not included). The hardwood top is kiln dried, electronically glued, then cured and sanded smooth. This workbench can also be secured to the ground using its floor mounting holes for added stability. Assembly required. 1-Year Limited Warranty.
PRICE
$995.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 78 in |
| Height | 30-7/8 - 37 in |
| Weight Capacity | 1000 lbs |
| Weight | 290.6 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 30 to 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 493730GY |
| Brand | Global Industrial |
| Power | No |
| Type | L Shaped Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Maple Butcher Block |
Warranty
| Warranty | 1 yr |