Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532006

MPN #: JT9-106100

JET® L100 Series Manual Chain Hoist w/Overload Protection 3 Ton,10 Ft Lift

Product Description
JET® L-100 Series hand chain hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as optional overload protection prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement warranty. The JET® L-100 is available in 1/4 ton to 20 ton capacities and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). Regardless of how harsh the environment, the JET® L-100 Series hand chain hoist is engineered to perform.

Safety
  • Patented Fused Brake Design- Proven durability that increases safety with a lifetime replacement warranty
  • Overload Protection- Slip clutch design increases safety by preventing lifting or pulling damaging loads
  • Weston Style Dual Pawl Brake System- Double pawl design increases safety
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
Durability
  • Sealed Ball Bearing Design- Increases efficiency and promotes smooth operation
  • Cast Steel Safety Latches- Increased durability with heavy duty safety latches secured with Allen screws and lock nuts
  • Heat Treated Load Plates- Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments
  • Grade 100 Load Chain- Corrosive resistant grade 100 load chain is stronger than grade 80 load chain extending the life of the hoist
  • All Steel Construction- Impact resistant covers that provide durability and protection
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-2 Standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width7-1/2 in
Height11 in
Weight Capacity6600 lbs
Weight53.9 lbs
Handle Lever Length79-2/5 in
Load Chain Diameter7.1 x 21 mm
Head Room20-1/8 in
Lift10 ft
Hand Chain Overhaul Length to Lift Load 1 Foot114 ft

Product Details

Assembly RequiredNo
TypeOverload Protection Hoist
ColorWhite
MaterialSteel
OperationManual
Chain Falls2
Package Quantity1
Manufacturers Part NumberJT9-106100
BrandJET

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsOSHA, ANSI / ASME B30.21 7 HST-3 Standards