- Model KNL2
- Lab Coat - Nomex® IIIA
- 6 oz.
- Royal Blue
- Button-front closure
- Lapel collar
- Hemmed sleeve ends
- Side vent openings
- This flame-resistant garment meets the requirements of NFPA 2112
- Standard on Flame-Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition
- EN ISO 11612:2008, Protective clothing against heat and flame
- EN 340:2003, Protective clothing - General requirements; IEC 61482-2:2009, Live working - Protective clothing against the thermal hazards of an electric arc
- EN 1149-5:2008, Protective clothing - Electrostatic properties, Part 5: performance requirements
Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/2 in |
| Size | XL |
Product Details
| Type | Lab Coat |
| Color | Blue |
| Style | KNL2 |
| Closure Type | Button Front |
| Material | 93 Percent Nomex Aramid, 5 Percent Kevlar Aramid, 2 Percent Other Fiber |
| Front Closure | Button-Front |
| Description | Unisex Flame Resistant Nomex® Lab Coat |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | KNL2RBRGXL |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Bulwark |
Compliance & Certifications
| Certifications | NFPA 2112, EN ISO 11612:2008, EN 340:2003, IEC 61482-2:2009, EN 1149-5:2008 |