Proline Lab Workbench, 72 x 30", Adjustable Height, Epoxy Resin Work Surface
Write a Review
|
Questions & Answers (0)
Product Description
Lab Work Bench adjusts from 30" to 36" high. Epoxy resin work surface.
PRICE
$1,349.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30 - 36 in |
| Weight Capacity | 5000 lbs |
| Weight | 263 lbs |
| Nominal Height | 30 - 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | HDL7230E-H11 |
| Primary Use | Laboratory Facilities |
| Brand | Pro-Line |
| Power | No |
| Type | Open Base Workbench |
| Color | Tan |
| Top Color Family | Black |
| Adjustment Type | Bolted Leg |
| Duty Rating | Heavy Duty |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Slip Resistant | Yes |
| Top Material | Epoxy Resin |