Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226959

MPN #: 2076

Dynarex® LabChoice Disposable Lab Coat with 3 Pockets, 2XL, Blue, Pack of 30

Product Description
Dynarex® LabChoice Disposable Lab Coats are lightweight, breathable garments designed for comfortable, all-day wear. The Lab Coats are crafted from non-woven, tear-resistant polypropylene for improved protection against moisture, dirt, and spills. The Coats are constructed with knitted cuffs and collar for added comfort. These knee-length Coats feature elastic wrists for a secure fit and front snaps for easy donning and removal. Dynarex® Disposable Lab Coats are disposable, yet durable enough for repeated use.

Features:
  • Triple-layered polymer material resists moisture, dirt, and spills
  • Knee-length garment provides ample body coverage
  • Elastic wrists provide a secure fit and reduce the risk of snags and tears
  • Reuse or dispose as needed
  • Not made with natural rubber latex


PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-3/16
Size2XL

Product Details

TypeDisposable Lab Coat
ColorBlue
StyleKnee Length
Closure TypeSnap Front
MaterialPolypropylene/SMS
Front ClosureSnap-Front
GenderUnisex
Package Quantity30
Manufacturers Part Number2076
Pockets3
Primary UseLaboratory
BrandDynarex