Label Holder, Economy Strip, 3"H x 5"L, Clear (50 pcs/pkg)
|
Questions & Answers (0)
Product Description
Open Edge™ Label Holders, Clear, self adhesive backed, Economy Strips, top loading design, use in full length or cut with scissors, inserts provided. 50 strips/pkg. 5"L x 3"H Overall Dimensions.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Height | 3 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 50 |
| Color | Clear |
| Manufacturers Part Number | OE3005 |
| Unit Type | Shelf Edge |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |