- Attaches easily to shelf for content identification
- Designed to accept label cards or adhesive labels
- Slot measures approximately 1-1/4" (32mm)
- Compatible with MetroMax Q and Super Erecta Pro Shelving
Metro® Label Holder For Industrial Plastic Shelving, 27-7/16"L x 3/4"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-7/16 |
| Width | 3/4 in |
| Height | 1-3/8 in |
| Weight | 0.3 lbs |
Product Details
| Type | Label Holder |
| Color | Brown |
| Accessory Type | Label Holder |
| For Use With | Super Erecta Pro & MetroMax Q Industrial Plastic Shelving |
| Style | Blank Label Holder |
| Material | Plastic |
| Description | Label Holder - Tan |
| Package Quantity | 1 |
| Manufacturers Part Number | MQ36LH |
| Brand | Metro |