Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
SwiftWall

Model # :WBB3777902

MPN #: C-LR-ABS-KIT-W-ADA

SwiftWall® Lactation Room Pop Up Pod, Class C, 6 x 8, ADA Compliant, White

Product Description
Lactation rooms should never feel like an afterthought. They shouldn't be improvised, exposed, or hidden behind curtains. SwiftWall® creates real, hard-wall lactation rooms in minutes - no tools, no training, no installation crews. Clean, secure, and professional in any environment. Each Pop-Up Pod assembles in minutes and provides a dedicated, non-bathroom space with a locking door. Easy to place. Easy to move. Easy to reuse wherever it's needed next. Support your team with compliant lactation space fast.

Mother's Room Features:
  • 98-1/2" L x 74-1/2" W x 95-1/2" H
  • Private room with locking door and occupancy handle
  • Lactation Room signage, electrical pass through grommet, and dual electrical outlet included
  • Nemo Grabo Electric suction cup handle and mending plates provided
  • Complies with PUMP Act - Furniture not included


PRICE
$11,655.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width74-1/2 in
Depth98-1/2 in
Height95-1/2 in
Weight400 lbs
Ceiling Height7'11-1/2" ft
Door Size34 x 88 in
Wall Thickness1-1/8 in

Product Details

ColorWhite
STC Rating21
Number of Doors1
Outlets2
Manufacturers Part NumberC-LR-ABS-KIT-W-ADA
Wall MaterialABS Plastic
Layout4 Wall
BrandSwiftWall

Compliance & Certifications

Fire RatingClass C