Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB308880

MPN #: KV18AL-100-50

Clearance

Honeywell Junk Yard Dog® Premium Leather Palm Gloves, Ladies Size, 1 Pair

|
Questions & Answers (0)
PRICE
$4.38
was $29.95
Save $25.57 (85.38%)
Ships in One Business Day
Honeywell Junk Yard Dog® Premium Leather Palm Gloves, Ladies Size, 1 Pair

  • Full leather reinforced palms for excellent cut and abrasion resistance and excellent wet and dry grip
  • Kevlar® brand fiber seamless knit construction for cut resistance and slash resistance (Kevlar® is a highly cut and heat resistant fiber)
  • Reinforced thumb crotch for high wear durability
  • 100% Kevlar® shell is five times stronger than steel on an equal weight basis
  • Leather palm provides solid abrasion/puncture resistance, added durability and improved grip in wet and oily applications
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.