Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Metalcraft L11005 - Ladle, 1/2 Oz. Capacity, 10" Handle

Model #: WBB550643

MPN #: L11005

American Metalcraft L11005 - Ladle, 1/2 Oz. Capacity, 10" Handle

|
Questions & Answers (0)
PRICE
$1.62
Usually ships in 7 to 10 days
One piece ladles, All purpose stainless steel ladles feature heavy gauge solid construction. Capacities clearly marked. 1/2 oz. (14.8 mL) 11" (27.8 cm) handle

65
65
Min. purchase quantity is 65
Easy online or call-in returns.