Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB701641

MPN #: 01105-PWR

DeWalt® eng. by Powers 01105-PWR-Lag Shield Anchor, Drill Dia 1/2", 5/16 L, Min Embed 1-3/4" - Pkg Qty 50

Product Description
Lag Shield Shell Expansion Anchor, Drill Dia. 1/2", 5/16" Long, Min Embed. 1-3/4"

The Lag Shield is a screw style anchor designed for use with lag bolts. It is suitable for use in concrete and the mortar joints of block or brick walls. Lag Shield anchors are formed from Zamac alloy. In harder masonry materials, short style Lag Shields are used to reduce drilling time. The long style version is used in soft or weak masonry to better develop strength.

PRICE
$36.50  Sold in packages of 50 / $0.73 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthLong in
Size5/16 in
Drill Diameter1/2 in

Product Details

Country of OriginImport
FinishZamac Alloy
Package Quantity50
Manufacturers Part Number01105-PWR
Anchor TypeLag Shield Shell Expansion
BrandDeWalt