SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

Item #: WBB250376

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 20
  • 33
  • 36
  • 48
  • 60
  • 72

20

  • 16
  • 20
  • 24

16

Price: $1,150.00

$191.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lakeside® 8394 Stainless Steel H-Brace Instrument Table - 60"L x 24"W x 34"H

Lakeside® 8394 Stainless Steel H-Brace Instrument Table - 60"L x 24"W x 34"H

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Metro 8"H Shelf Dividers For Open-Wire Shelving - 24"

Metro 8"H Shelf Dividers For Open-Wire Shelving - 24"

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H

Nexel® 48"W x 14"D x 34"H (3) Shelf Media Stand - Chrome

Nexel® 48"W x 14"D x 34"H (3) Shelf Media Stand - Chrome

Blickman 7852SS Allen Two Shelf Utility Cart, 20"L x 16"W x 34"H

Blickman 7852SS Allen Two Shelf Utility Cart, 20"L x 16"W x 34"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Antimicrobial Medical Stool - Vinyl - Black

Interion® Antimicrobial Medical Stool - Vinyl - Black

Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large

Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Blue, 4 MIL,100/Box, X-Large

Blickman 2025 Round Chrome Hamper, 25" Diameter x 35"H

Blickman 2025 Round Chrome Hamper, 25" Diameter x 35"H

Stainless Steel Wall Mounted Shelf, 10" x 24" Shelf

Stainless Steel Wall Mounted Shelf, 10" x 24" Shelf

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

These extremely durable Stainless Steel Instrument Tables will serve you well for years to come. The 18-gauge stainless steel top is easy to clean and sanitize. 1" square 16-gauge stainless steel legs for superior strength. The all welded construction increases durability and makes surface smoother for cleaning. 3" swivel casters (2 with brake) ensure table is stationary when needed. Top shelves turned down 1" and hemmed back 3/4" around bottom. Distance between top shelf and bottom shelf is 16". Distance from lower shelf to floor is 9-1/8". Stainless Steel finish. 20"L x 16"W x 34"H overall.

Weights & Dimensions

  • Wheel Diameter 3 in
  • Width 16 in
  • Length 20 in
  • Shelf Spacing 16 in
  • Weight Capacity 300 lbs
  • Height 34 in

Product Details

  • Leg Type Mobile
  • Description Stainless Steel Instrument Table
  • Number of Shelves 2
  • Type Instrument Table
  • Top Material Stainless Steel
  • Frame Color Family Silver
  • Package Quantity 1
  • Brand Lakeside
  • Manufacturers Part Number 8353
  • Top Color Family Silver
  • Shape Rectangle
  • Color Family Silver
  • Wheel Type Rubber Swivel Casters, 2 with Brake
  • Frame Material Stainless Steel
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 15, 2016

    Lakeside Table
    Your review:
    Met my needs perfectly
  • Reviewer: Anonymous

    Date: August 21, 2014

    Office Manager
    Your review:
    The ordering process was easy and the table arrived in good condition shortly thereafter!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

Item #: WBB250376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant