SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lakeside® 8356 Stainless Steel Instrument Table with Shelf - 36"L x 20"W x 34"H

Lakeside® 8356 Stainless Steel Instrument Table with Shelf - 36"L x 20"W x 34"H

Item #: WBB250377

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 20
  • 33
  • 36
  • 48
  • 60
  • 72

36

  • 16
  • 20
  • 24

20

Price: $1,320.00

$220.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lakeside® 8394 Stainless Steel H-Brace Instrument Table - 60"L x 24"W x 34"H

Lakeside® 8394 Stainless Steel H-Brace Instrument Table - 60"L x 24"W x 34"H

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Harloff Narcotics Cabinet, Medium, Double Door/Double Lock, 12"W x 9"D x 16"H, Beige

Harloff Narcotics Cabinet, Medium, Double Door/Double Lock, 12"W x 9"D x 16"H, Beige

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 36"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 36"L x 24"W x 34"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Lakeside® 8356 Stainless Steel Instrument Table with Shelf - 36"L x 20"W x 34"H

These extremely durable Stainless Steel Instrument Tables will serve you well for years to come. The 18-gauge stainless steel top is easy to clean and sanitize. 1" square 16-gauge stainless steel legs for superior strength. The all welded construction increases durability and makes surface smoother for cleaning. 3" swivel casters (2 with brake) ensure table is stationary when needed. Top shelves turned down 1" and hemmed back 3/4" around bottom. Distance between top shelf and bottom shelf is 16". Distance from lower shelf to floor is 9-1/8". Stainless Steel finish. 36"L x 20"W x 34"H overall.

Weights & Dimensions

  • Wheel Diameter 3 in
  • Width 20 in
  • Length 36 in
  • Shelf Spacing 16 in
  • Weight Capacity 300 lbs
  • Height 34 in

Product Details

  • Leg Type Mobile
  • Description Stainless Steel Instrument Table
  • Number of Shelves 2
  • Type Instrument Table
  • Top Material Stainless Steel
  • Frame Color Family Silver
  • Brand Lakeside
  • Package Quantity 1
  • Top Color Family Silver
  • Manufacturers Part Number 8356
  • Shape Rectangle
  • Color Family Silver
  • Wheel Type Rubber Swivel Casters, 2 with Brake
  • Frame Material Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 8356 Stainless Steel Instrument Table with Shelf - 36"L x 20"W x 34"H

Lakeside® 8356 Stainless Steel Instrument Table with Shelf - 36"L x 20"W x 34"H

Item #: WBB250377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant