x

Take 15% off your entire order!

Offer applied at checkout

18" Lambswool Refill Pads - BWK4518 - Pkg Qty 12

18" Lambswool Refill Pads - BWK4518 - Pkg Qty 12

Item #: WBB55801

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.95 ea.

Price: $407.40 / Pkg of 12

Save $20.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6" wide, for applicator blocks UNS 4414 Series (sold separately).

This product arrives to most customers in 2-3 business days.

  • LENGTH INCHES 18
  • WIDTH INCHES 6
  • BRAND Unisan
  • FOR USE WITH UNS 4414 Series
  • MANUFACTURER'S PART NUMBER BWK4518
  • PACKAGE QUANTITY 12/Case
  • TYPE Lambswool Refill Pads
  • FIBER MATERIAL Lambswool
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
18" Lambswool Refill Pads - BWK4518 - Pkg Qty 12

18" Lambswool Refill Pads - BWK4518 - Pkg Qty 12

Item #: WBB55801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant