x

Take 15% off your entire order!

Offer applied at checkout

60"W x 36"D x 1-1/5" Thick Treston Laminate Postformed Work Surface, 180° Front Comfort Edge

60"W x 36"D x 1-1/5" Thick Treston Laminate Postformed Work Surface, 180° Front Comfort Edge

Item #: WBB835571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 60
  • 80

60

$364.96 up to 11% OFF

Price: $324.95

Save $16.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Treston Laminate Postformed Worksurface, 180° Front Comfort Edge, 60"W X 36"D X 1-1/5"H

Grey Laminate Postformed Worksurface with 180 degree front comfort edge.

Weights & Dimensions

  • Depth 36 in
  • Width 60 in
  • Weight Capacity 1650 lbs
  • Height 1-1/5 in
  • Thickness 1-1/5 in
  • Weight 155 lbs

Product Details

  • Add On Type Bench Top
  • Country of Origin USA
  • Assembly Required No
  • Edge Type Safety
  • Package Quantity 1
  • Brand Treston
  • Material Plastic Laminate
  • Manufacturers Part Number 14-9684118
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60"W x 36"D x 1-1/5" Thick Treston Laminate Postformed Work Surface, 180° Front Comfort Edge

60"W x 36"D x 1-1/5" Thick Treston Laminate Postformed Work Surface, 180° Front Comfort Edge

Item #: WBB835571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant