x

Take 15% off your entire order!

Offer applied at checkout

Landmark Series® 20 Gal. Classic Container W/ Funnel Top Frame - Sable

Landmark Series® 20 Gal. Classic Container W/ Funnel Top Frame - Sable

Item #: WBB566378

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$661.20 up to 38% OFF

Price: $413.00

Save $20.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Landmark Series® 20 Gal. Classic Container W/ Funnel Top Frame - Sable

Classic Container for high volume refuse collection. Large opening funnels refuse into container and out of pedestrian view. Break resistant construction. Use with Aggregate Panels (sold separately). Includes rigid liner. 20 gallon capacity. Sable color finish.

  • LENGTH INCHES 21
  • WIDTH INCHES 21
  • HEIGHT INCHES 30-1/2
  • COLOR FINISH Sable
  • ASSEMBLY Unassembled
  • LID Funnel
  • LINER Rigid
  • MANUFACTURERS PART NUMBER FG396700SBLE
  • PACKAGE QUANTITY 1
  • STYLE Landmark Series
  • FOR USE WITH Aggregate Panels
  • DESCRIPTION Funnel Top Frame
  • CAPACITY GALLONS 20
  • BRAND Rubbermaid Commercial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Landmark Series® 35 Gal. Classic Container W/ Funnel Top Frame - Sable

Item #: B566385

Not Yet Rated

Usually ships in 7 to 10 days

$525.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Landmark Series® 20 Gal. Classic Container W/ Funnel Top Frame - Sable

Landmark Series® 20 Gal. Classic Container W/ Funnel Top Frame - Sable

Item #: WBB566378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant