x

Take 15% off your entire order!

Offer applied at checkout

Landmark Series® 50 Gal. Classic Container W/ Dome Top And Ashtray - Driftwood

Landmark Series® 50 Gal. Classic Container W/ Dome Top And Ashtray - Driftwood

Item #: WBB566386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,181.26 up to 38% OFF

Price: $737.00

$122.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Landmark Series® 50 Gal. Classic Container W/ Dome Top And Ashtray - Driftwood

Dome Top Container with Ashtray for high volume refuse collection. Openings on all four sides for convenient refuse collection. Hinged hood with a stay-open stray for easy access to rigid liner. Rainhood cover allows for year-round container use. Ashtray design ideal for use in smoking areas. Includes rigid liner. 50 gallon capacity. Driftwood color finish.

  • LENGTH INCHES 26
  • WIDTH INCHES 26
  • HEIGHT INCHES 46-1/2
  • COLOR FINISH Driftwood
  • ASSEMBLY Unassembled
  • LID Dome
  • LINER Rigid
  • MANUFACTURERS PART NUMBER FG397501DWOOD
  • PACKAGE QUANTITY 1
  • STYLE Landmark Series
  • FOR USE WITH Aggregate Panels
  • DESCRIPTION Dome Top Frame w/Ashtray
  • CAPACITY GALLONS 50
  • BRAND Rubbermaid Commercial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Landmark Series® 50 Gal. Classic Container W/ Dome Top And Ashtray - Black

Item #: B566390

Not Yet Rated

Usually ships in 7 to 10 days

$737.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Landmark Series® 50 Gal. Classic Container W/ Dome Top And Ashtray - Driftwood

Landmark Series® 50 Gal. Classic Container W/ Dome Top And Ashtray - Driftwood

Item #: WBB566386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant