Standard Back Support Belt, Adjustable Suspenders, Large, 38-47" Waist Size
|
Questions & Answers (0)
Product Description
Standard Back Support Belt, Adjustable Suspenders, Large, 38-47" Waist Size
Stabilizes the spine, supports the abdomen and lower back to prompt proper lifting techniques. Constructed from lightweight durable material. Contoured shape allows flexibility and complete freedom of movement. Features breakaway suspenders. Plastic support stays. 2 overlap style adjustable panels. Washable and shrink resistant. Conveniently packaged.
Stabilizes the spine, supports the abdomen and lower back to prompt proper lifting techniques. Constructed from lightweight durable material. Contoured shape allows flexibility and complete freedom of movement. Features breakaway suspenders. Plastic support stays. 2 overlap style adjustable panels. Washable and shrink resistant. Conveniently packaged.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Waist Size | 38 - 47 in |
| Size | L |
Product Details
| Type | Standard Back Support |
| Closure Type | Plastic Support Stays |
| Suspenders | Adjustable |
| Material | Nylon, Polyester |
| Package Quantity | 1 |
| Description | Back Support Belt |
| Color | Black |
| Manufacturers Part Number | BBS100L |
| Brand | Pyramex Safety |