SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Yellow - Pkg Qty 5

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Yellow - Pkg Qty 5

Item #: WBB1502974

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Red
  • Yellow
  • Purple
  • Blue
  • Pink

Yellow

$20.00 ea.

Price: $100.00 / Pkg of 5

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wood Designs WD71005 Blue Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Wood Designs WD71005 Blue Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Blue - Pkg Qty 5

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Blue - Pkg Qty 5

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Wood Designs™ WD71001 Clear Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Wood Designs™ WD71001 Clear Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Jonti-Craft 8040 Paper-Tray,13-1/2"L x 11"W x 3"H, Clear - Pkg Qty 5

Jonti-Craft 8040 Paper-Tray,13-1/2"L x 11"W x 3"H, Clear - Pkg Qty 5

Jonti-Craft 8072 Tub,13-1/2"L x 11"W x 5-1/4"H, Yellow - Pkg Qty 5

Jonti-Craft 8072 Tub,13-1/2"L x 11"W x 5-1/4"H, Yellow - Pkg Qty 5

Jonti-Craft 8071 Tub,13-1/2"L x 11"W x 5-1/4"H, Blue - Pkg Qty 5

Jonti-Craft 8071 Tub,13-1/2"L x 11"W x 5-1/4"H, Blue - Pkg Qty 5

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Red - Pkg Qty 5

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Red - Pkg Qty 5

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Green - Pkg Qty 5

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Green - Pkg Qty 5

Wood Designs WD71007 Yellow Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Wood Designs WD71007 Yellow Tote Tray, 8"W x 12"D x 5"H - Pkg Qty 5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Buckhorn Attached Lid Container AS3424201201000 - 34x24x19-5/8 - Pkg Qty 3

Buckhorn Attached Lid Container AS3424201201000 - 34x24x19-5/8 - Pkg Qty 3

Akro-Mils Plastic Nesting Storage Shelf Bin 30150 - 8-3/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 12

Akro-Mils Plastic Nesting Storage Shelf Bin 30150 - 8-3/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils Plastic Nesting Storage Shelf Bin 30170 - 11-1/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 12

Akro-Mils Plastic Nesting Storage Shelf Bin 30170 - 11-1/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Yellow

Honey-Can-Do PRT-SRT1602-LgYlw Large Plastic Bin, Yellow. Lightweight design makes this bin highly portable. Easy to handle with no sharp edges and is stackable. Highly visible colored bin is easy to find, color won't fade or chip over time. Use to store everything from books, toys, games, arts and crafts, and more. Slim profile of the bin will provide clearance for most beds closets, measures 11.75-inch x 7.75-inch.

Weights & Dimensions

  • Width 11-3/4 in
  • Length 16-1/4 in
  • Height 5 in
  • Weight 0.9 lbs

Product Details

  • Assembly Required Assembled
  • Type Plastic Bin
  • Brand Honey-Can-Do
  • Package Quantity 1
  • Material Plastic
  • Manufacturers Part Number PRT-SRT1602-LgYlw
  • Color Family Yellow

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Yellow - Pkg Qty 5

Large Plastic Bin 16-1/4"L x 11-3/4"W x 5"H, Yellow - Pkg Qty 5

Item #: WBB1502974

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant