Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378587

MPN #: C3260TBR

San Jamar C3260TBR - Water Cup Dispenser, Large, Pull-Type, Bronze - Pkg Qty 6

Product Description
Large Pull-Type Water Cup

Large Pull–Type Water Cup Dispensers come in a variety of sizes and finishes for large water cup dispensing needs. These self–adjusting and top loading dispensers can be mounted on walls or coolers.

  • One–at–a–time dispensing.
  • Plastic units have transparent tube to easily monitor cup levels.
PRICE
$293.70  Sold in packages of 6 / $48.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/8 in
Depth3-3/8 in
Height16 in
Tube Length16 in
SizeCone: 4.5-7 oz. Flat: 6-12 oz.
Rim/Lid Diameter2-3/4" - 3-7/8"

Product Details

TypePull-Type Water Cup Dispensers
ColorAssorted
Cup/Lid Size6-12 oz.
MaterialPlastic
DescriptionLarge Pull-Type Water Cup Dispenser
Package Quantity6
Manufacturers Part NumberC3260TBR
BrandSan Jamar