en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB660272

MPN #: VI 46

Large Royal Victorian VI 46 Greenhouse, 19' 11"L x 12' 7"W x 9' 2"H

|
Questions & Answers (0)
PRICE
$16,222.00
Usually ships in 2 to 5 days
Large Royal Victorian VI 46 Greenhouse, 19' 11"L x 12' 7"W x 9' 2"H

Royal Victorian Greenhouse - 250 sq.ft. with high side-walls (6'7"): Made in Belgium, features 4 mm tempered glass (others only 3 mm), all sections are made of a single piece (others use multiple pieces) this offers a stronger greenhouses and better insulation. Lots of wind braces for additional strength. 6 roof windows (4 automatic opener, 2 spindles), 1 Louvre Window and 1 set of double sliding doors. 5" High Base Frame. Dark Green. 12'7" wide x 19'11" long x 9'2" high, 6'7" side walls, large bottom frame/base, large gutters with down spouts, misting system. Limited Warranty of 15 years.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.