Sign Holders
Availability
Type
Size
Brand
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Azar Displays popular U-Frame Floor Display is two-sided and has an adjustable pole with a round chrome base. Easily slide in marketing material from the top of the frame to gain your customers' attention. Utilize both sides of this attractive sign holder to advertise sales, special promotions, store hours or new business offerings. This bulletin sign holder fits a 11 W x 8.5 graphic printer-paper size poster, and has a 10 diameter heavy duty chrome base. The pole height measures 44 tall. This sturdy chrome base will keep the stand stable and upright making it suitable for use in hotels, ...
Our reversible sign boards offer our customers a versatile, simple and efficient solution for displaying information that needs daily or constant update. Ideal for restaurants, coffee-shops or spas, they help creating a relaxed environment while being very effective ways of conveying simple and direct messages. The black magnetic wet-erase surface is a perfect background for the bright opaque wet erase marker inks, that resist smudging, and are easily cleaned with a damp cloth. The snap aluminum frame model comes with poly sign covers are included to protect posters and inserts.
Azar Displays popular Floor Stand is two-sided and has an adjustable pole with a round chrome base. Easily slide in marketing material from the top of the frame to gain your customers' attention. Utilize both sides of this attractive sign holder to advertise sales, special promotions, store hours or new business offerings. This bulletin sign holder fits a 14"W x 22" graphic poster, and has a 15" diameter heavy duty chrome base. The adjustable pole extends from 25" all the way up to 43.5". This sturdy chrome base will keep the stand stable and upright making it suitable for use in hotels, ...
This sign holder accommodates 11"w x 7" h sign and has two neodymium magnets at base which provide a powerful hold to keep sign secure on shelves and metal surfaces. Sign holder works great for displaying in-store promotions and product pricing along lozier shelves, gondolas, and flat metal surfaces like coolers . Magnetic sign holder can also be used effectively for displaying signs in warehouse and material handling applications as well. Features: Insert Size:11"w x 7"h Color: Black Two Strong magnets Part Number: SF-M-117
Three-tier poster stand is often used at the entrance of super markets, grocery stores, retail stores to display ads and promotions to customers. Perfect for displaying signs in Airports and high traffic areas because people passing by from both directions. This sign holder allows for three 22"w x 28"h graphics to be shown vertically on both sides. Ships flat and assembles easily in 10 minutes. Features: Insert Size: 22"w x 28"h Viewable Area: 20-7/8w x 27-1/4h Poster Stand Dimensions: 89"h x 22.5"w x 25"d Assembles in less then 10 minutes Ships flat at regular UPS Ground rate Weight: 22 ...