en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB246191

MPN #: 12LSM220-210LG

Emergi-Lite 12LSM220-210LG Large Steel Emergency Light - 12V, 220W, 2- 4W LED MR16 Lamps

|
Questions & Answers (0)
PRICE
$445.95
Usually ships in 3 to 6 days
Emergi-Lite 12LSM220-210LG Large Steel Emergency Light - 12V, 220W, 2- 4W LED MR16 Lamps

This Steel Emergency Light is ideal where an attractive conventional emergency lighting unit is required. Offers a wide selection of battery capacities for use when a large number of remote fixtures are desired. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.