
Customers Also Viewed
Super-smooth surface produces amazingly sharp imageseven up to 2400 dpi. Radiant white shade for superior image contrast will ensure that your presentations and proposals make a great impression. Specially formulated for excellent print contrast, spot-color or full-color reproduction. Acid-free for archival quality. This product was made from wood that came from a certified managed forest.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Depth 2-7/8 in
- Paper Size 8-1/2 x 11
- Paper Weight 32 lbs
- Width 8-1/2 in
- Height 11 in
Product Details
- Package Unit Ream
- Description Laser Print Office Paper
- Paper Color Family White
- Machine Compatibility Laser Printers
- Type Laser Print Paper
- Paper Type Copy & Printer Paper
- Package Quantity 500 Sheets/Carton
- Brand Hammermill
- Brightness 98
- Style Smooth
- Manufacturers Part Number 104646
- Features Acid-free, Jam-Free
- Color Family White
There are no questions for this product.

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
Item #: B1428406
$72.95

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack
Item #: B1428373
Not Yet Rated
$6.40

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
Item #: B1193311
Not Yet Rated
Free Shipping
$51.95

Sharpie® Accent Tank Highlighter, Smear Guard, Chisel Tip, Yellow Ink - Dozen - Pkg Qty 12
Item #: B789944
Not Yet Rated
$10.08

Laser Copy Paper - Hammermill 104646 - 8-1/2" x 11" - 32 lbs. - 500 Sheets
$16.25
- Product Information
- Customer Review
- Product Q&A
- Accessories