Howard Leight™ LT-30 Laser Trak Earplugs, NRR 33, Corded, 100 Pairs/Box
|
Questions & Answers (0)
Product Description
Howard Leight™ LT-30 Laser Trak Earplugs, NRR 33, Corded, 1000 Pairs/ Case
Brilliantly colored plugs feature a nonferrous metal grommet ensuring excellent visual and metal-scan detectability. The Laser Trak line is particularly useful in process industries employing automated inspection technology. Low-pressure polyurethane foam gently expands to fit the wearer's ear canal. Contoured T shape simplifies insertion and removal. Corded. Noise Reduction Rate (NRR): 32 db.
Brilliantly colored plugs feature a nonferrous metal grommet ensuring excellent visual and metal-scan detectability. The Laser Trak line is particularly useful in process industries employing automated inspection technology. Low-pressure polyurethane foam gently expands to fit the wearer's ear canal. Contoured T shape simplifies insertion and removal. Corded. Noise Reduction Rate (NRR): 32 db.
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 33 dB |
| Series | Laser Trak® |
| Metal Detectable | Yes |
| Cord Band Color Family | Blue |
| Cord Band Material | PVC |
| Ear Plug Shape | Contoured |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Blue/Orange |
| Manufacturers Part Number | LT-30 |
| Ear Plug Packaging | Bag Wrapped Pair |
| Corded/Banded | Corded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Honeywell |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |