Latch Assy. 20.0T - For Use With CB200.
Harrington® Latch Assembly For CB200, 20.0T
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 40000 lbs |
Product Details
| Manufacturers Part Number | M3072200 |
| Type | Accessory |
| Package Quantity | 1 |
| Color | Silver |
| Brand | Harrington |