Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB2348393BK

MPN #: 273-5-2-1-36M-BK

Equipto V-Grip 3 Unit, Lateral File High Density Shelving, 36"W x 18"D x 90"H, 6' Length, Black

Product Description
Equipto V-Grip 3 Unit, Lateral File High Density Shelving, 36"W x 18"D x 90"H, 6' Length, Black

Lateral Mobile Aisle with V-Grip™ Shelving make the most of limited space with Equipto's affordable, high-density system that dramatically increase storage capacity while still permitting immediate access to all storage areas. Movable-lateral systems consist of stationary shelving in the back row and movable shelving in the front row. The movable shelving units are mounted to mobile carriages that are easily moved from side to side on a heavy-duty track. This type of system is exceptionally flexible, can be easily expanded at any time, and provides fast access to multiple layers of storage.

Features:
  • Buy complete or integrate with your existing storage equipment
  • Lateral Track system creates two or three sliding rows of storage
  • Mounted independently to the floor in front of new or existing equipment
  • No aisles are required, maximum floor space is utilized
  • Perfect for alcoves and limited spaces
  • Bi-File (two-row) high-density lateral sliding shelving systems are an affordable way to maximize storage capacity
  • Double or triple the storage space compared to static shelving
The system works well with virtually any type of inventories/equipment and is effective in maximizing storage capacity along walls in narrow rooms or corridors. The concept of the high density lateral sliding shelving system is simple: two rows of storage equipment placed in nearly the same footprint where there was once only one! All shelving is 36"W x 18"D x 84"H.

PRICE
$4,105.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width72 in
Depth18 in
Height90 in

Product Details

Assembly RequiredYes
TypeLateral Floor Track
Shelf TypeSolid
Shelf Capacity225 lbs
ColorTextured Black
ApplicationDry
FinishPowder Coat Paint
Number of Shelves15
MaterialSteel
Unit Type2 Stationary, 1 Mobile
BrandEquipto

Warranty

WarrantyLimited Lifetime Warranty