Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reebok

Model # :WBB3141693

MPN #: RB3240-W-12.0

Reebok Lavante Trail 2 Running Work Shoes, Composite Toe, Size 12W, Army Green/Black/Yellow

Product Description
Explore your workday. From the jobsite to the warehouse floor, these Reebok trail-ready work Shoes unlock a world of comfort. The lugged and slip-resistant outsole performs double duty-keeping its grip on rocks, dirt and slippery concrete. The Fuelfoam midsole supports every stride with responsive cushioning.

Features:
  • ASTM F2413
  • Composite Toe
  • XTR-Æ Brand Composite Toe
  • SR-ASTM F3445
  • Electrical Hazard
  • Metal Free, 100% Non-Metallic
  • MemoryTech Removable Cushion Footbed
  • Footwear Sole Pattern: Lugged Slip Resistant Rubber Bottom w/ Floatride Energy Foam Midsole


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size12

Product Details

Upper MaterialMesh and Microfiber
ColorArmy Green/Black/Yellow
Toe TypeComposite Toe
StyleTrail Running Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialFabric
Package Quantity1 Pair
GenderMen's
Manufacturers Part NumberRB3240-W-12.0
Slip ResistantYes
InsoleMemoryTech Removable Cushion Footbed
Lining MaterialMoisture Wicking Nylon Mesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandReebok