Triton Products 24"W x 42"H Stainless Square Hole Pegboards w/, 45 pc Stainless Steel LocHooks
|
Questions & Answers (0)
Product Description
Stainless Steel LocBoard® Kits offer an ultimate pegboard system for clean rooms to harsh environments. Made with 304 brushed stainless steel, LocBoard® heavy duty pegboards with square holes have more holding capacity for demanding tool and parts storage. Stainless Steel LocHook™ 60000 industrial hooks create the most reliable pegboard system. The most dependable pegboard for professional use. LB2S-Kit includes: (2) 24 In. x 42 In. Stainless Steel LocBoard; 45 hooks: (12) 1 In. stainless steel Single Rod 30 Degree Bend; (9) 3 In. stainless steel Single Rod 30 Degree Bend; (3) 6 In. stainless steel single rod 90 degree bend; (3) 4 In. stainless steel double rod 90 degree bend; (9) stainless steel Extended Spring Clip; (3) stainless steel Standard Spring Clips; (3) 2-1/4 In. stainless steel Curved Hook; (1) stainless steel Multi-Prong Tool Holder; (2) stainless steel multi-ring tool holder, mounting hardware.
PRICE
$725.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 9/16 in |
| Height | 42 in |
| Weight Capacity | 400 lbs |
| Weight | 36 lbs |
Product Details
| Type | Pegboard Kit |
| Color | Stainless Steel |
| Includes | Mounting Hardware |
| Finish | Brushed |
| Material | Stainless Steel |
| Description | With Hooks |
| Package Quantity | 46 |
| Manufacturers Part Number | LB2-SKit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |