Winco LC-01 Lobster Cracker - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Lobster Cracker, Stainless Steel.
PRICE
$184.80 Sold in packages of 24 / $7.70 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6- 5/16 in |
Product Details
| Manufacturers Part Number | LC-01 |
| Type | Lobster/Nut Cracker |
| Package Quantity | 24 |
| Description | Lobster Cracker, Stainless Steel |
| Brand | Winco |