x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LCD Digital Crane Scale With Remote, 3,000 lb x 1 lb

Global Industrial™ LCD Digital Crane Scale With Remote, 3,000 lb x 1 lb

Item #: WB412605

Not Yet Rated

Free Shipping

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $407.95

Save $20.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standout Features:

✓ Portable and lightweight with handheld capabilities.
✓ Remote captures weight from 100 feet away.
✓ Battery charge lasts 80 - 150 hours.

Record accurate weight values with the Global Industrial™ LCD Digital Crane Scale with Remote. Its durable construction makes it ideal for weighing oversized loads in a wide range of environments, including warehousing, farming, and industrial applications. This digital crane scale features an easy-to-read backlit LCD display that can move from load to load, unlike conventional floor scales, and allows users to change units, clear measurements, zero and tare out weight, and capture peak values from a distance. The hold function locks in the weight value after the load has been removed and can switch from pounds to kilograms for ease of use when shipping internationally. Accuracy class: III. 1 Year Limited Warranty. Measures: 5.75" W x 8.5" L x 15.16" H.

  • Operation temperature and humidity: 14°F - 104°F;≤90% Relative Humidity (RH).
  • Storage temperature: -40°F - 158°F.
  • Battery power: 6v/4.5Ah.
  • Capacity in pounds: 3,000 lb.

    • BRAND Global Industrial
    • WIDTH INCHES 5-3/4
    • HEIGHT INCHES 15-3/16
    • COLOR Blue
    • CONSTRUCTION Aluminium Alloy Cast
    • CAPACITY LBS 3000
    • CAPACITY KG 1500
    • READABILITY LBS 1
    • READABILITY KG 0.5
    • READABILITY GRAMS 500
    • UNIT OF MEASUREMENT lb, kg
    • TYPE Crane Scale
    • MANUFACTURERS PART NUMBER 412605
    • DISPLAY LCD
    • LIMITED WARRANTY 1 Year
    • POWER SUPPLY 6V/3.2Ah Lead-aAid Battery & AC Charger
    • BATTERY LIFE HOURS 80
    • WEIGHT LBS 9.5
    • LEGAL FOR TRADE No
    • VOLTAGE 110V
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Warranty

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    Extended Service Plans

    Why protect your purchase today?

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Global Industrial™ LCD Digital Crane Scale With Remote, 3,000 lb x 1 lb

    Global Industrial™ LCD Digital Crane Scale With Remote, 3,000 lb x 1 lb

    Item #: WB412605

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Global Industrial™ LCD Digital Crane Scale With Remote, 3,000 lb x 1 lb
      Global Industrial™ LCD Digital Crane Scale With Remote, 3,000 lb x 1 lb
      Global Industrial™ LCD Digital Crane Scale With Remote, 3,000 lb x 1 lb
      Global Industrial™ LCD Digital Crane Scale With Remote, 3,000 lb x 1 lb
      Global Industrial™ LCD Digital Crane Scale With Remote, 3,000 lb x 1 lb
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant