Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2000440

MPN #: LCD Guardian 46

Indoor/Outdoor LCD Guardian TV Enclosure for 37"-49" Monitors, Black

|
Questions & Answers (0)
PRICE
$1,469.00
Usually ships in 10 to 13 days
Indoor/Outdoor LCD Guardian TV Enclosure for 37"-49" Monitors, Black

This water, dust, and tamper proof LCD TV enclosure fits 37"- 49" TV screens and is perfect for outdoor and harsh public or industrial environments.

Key Features and Benefits:
  • Water-proof, Dust-proof, & Tamper-proof - NEMA 4
  • Strong, Welded Steel Construction with Hinged Door, Built to Last
  • Shatter-proof Clear or Anti-Glare Polycarbonate Window
  • German Engineered, Keyed Compression Locks
  • Axial Fan and Filter System
  • Filter is Easily Cleaned or Inexpensively Replaced
  • Internal, Adjustable VESA Mount Bracket (fits all TV's)
  • Mounts Directly to Wall without need for Clunky, Exterior Bracket
Specifications:
  • 16 gauge powder coated steel
  • For TV's up to 49"
  • Outside dimensions: 47" x 32" x 6"
  • Inside dimensions: 44" x 29" x 4.5"
  • NEMA Rating: 4
  • Warranty: 1 Year Outdoor, 5 Year Indoor


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.