Safely mount and move flat panel monitors with this sturdy steel display that's ideal for production floors, trade shows, lobby displays and more. The strong central 5" square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30"-50" screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36"W x 20"D x 1" thick and is height adjustable. The mobile base has 4" rubber casters (2 locking) and measures 38"W x 34"D x 10"H. This portable workstation fits through standard doorways. Easy assembly.
Optional keyboard tray accommodates mouse pad and locks for security, and CPU holder provides onboard storage for units up to 9"W (sold separately).
Global Industrial
Model # :WB239192ABG
Global Industrial™ LCD/Plasma Mobile Workstation, Beige
|
Questions & Answers (0)
Product Description
PRICE
$835.00
1
1
Backordered, expected around 02/05/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 34 in |
| Height | 78 in |
| Weight Capacity | 250 lbs |
| Weight | 75 lbs |
| LCD Size | 30" to 50" |
Product Details
| Assembly Required | Yes |
| Type | AV Cart |
| Color | Beige |
| Casters | 4" Casters (2 Locking) |
| Style | Tilt |
| Mounting Location | Freestanding |
| Display Type | Single Monitor |
| Material | Steel |
| Description | LCD/Plasma Mobile Workstation |
| Package Quantity | 1 |
| Manufacturers Part Number | 239192ABG |
| Shelf Material | Plastic Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| VESA Compatible | Yes |