SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Item #: WBB1360139

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.59 ea.

Minimum Quantity: 2

Price: $110.16 / Pkg of 24

Save $5.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco LE-2 Elegance Ladle, 2 oz., 9"L, Stainless Steel - Pkg Qty 24

Winco LE-2 Elegance Ladle, 2 oz., 9"L, Stainless Steel - Pkg Qty 24

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Winco LDI-8 Single Piece Ladle, 8 oz, 15-1/2", Stainless Steel - Pkg Qty 24

Winco LDI-8 Single Piece Ladle, 8 oz, 15-1/2", Stainless Steel - Pkg Qty 24

Winco LDI-4 Single Piece Ladle, 4 oz, 14-1/2", Stainless Steel - Pkg Qty 24

Winco LDI-4 Single Piece Ladle, 4 oz, 14-1/2", Stainless Steel - Pkg Qty 24

Winco LDC-12 Single Piece Ladle, 12 oz, Grey, 12-1/2", Stainless Steel - Pkg Qty 12

Winco LDC-12 Single Piece Ladle, 12 oz, Grey, 12-1/2", Stainless Steel - Pkg Qty 12

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel

Elegance Ladle, 4 Oz.



Weights & Dimensions

  • Length 13 in

Product Details

  • Package Quantity 24
  • Brand Winco
  • Description Elegance Ladle
  • Material Stainless Steel
  • Manufacturers Part Number LE-4
  • Capacity 4 oz
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Item #: WBB1360139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant