SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

LENOX® 22762OSB960R Demolition Reciprocating Saw Blade - 10 TPI 9"x7/8"x.062" 50-pack - Pkg Qty 50

LENOX® 22762OSB960R Demolition Reciprocating Saw Blade - 10 TPI 9"x7/8"x.062" 50-pack - Pkg Qty 50

Item #: WBB925721

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.43 ea.

Price: $221.50 / Pkg of 50

Save $11.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LENOX® 22751OSB618R Metal Cutting Reciprocating Saw Blade - 18 TPI 6"x3/4"x.035" 50-pack - Pkg Qty 50

LENOX® 22751OSB618R Metal Cutting Reciprocating Saw Blade - 18 TPI 6"x3/4"x.035" 50-pack - Pkg Qty 50

Free Shipping

LENOX® 22754OSB818R Metal Cutting Reciprocating Saw Blade - 18 TPI 8"x3/4"x.035" 50-pack - Pkg Qty 50

LENOX® 22754OSB818R Metal Cutting Reciprocating Saw Blade - 18 TPI 8"x3/4"x.035" 50-pack - Pkg Qty 50

Free Shipping

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

LENOX® 20487B818R Metal Cutting Reciprocating Saw Blade - 18 TPI 8"x3/4"x.035" 25-pack

LENOX® 20487B818R Metal Cutting Reciprocating Saw Blade - 18 TPI 8"x3/4"x.035" 25-pack

Free Shipping

LENOX® 20494B614R Metal Cutting Reciprocating Saw Blade - 14 TPI 6"x3/4"x.035" 25-pack

LENOX® 20494B614R Metal Cutting Reciprocating Saw Blade - 14 TPI 6"x3/4"x.035" 25-pack

Free Shipping

LENOX® 20529B618R Metal Cutting Reciprocating Saw Blade - 18 TPI 6"x3/4"x.035" 25-pack

LENOX® 20529B618R Metal Cutting Reciprocating Saw Blade - 18 TPI 6"x3/4"x.035" 25-pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

LENOX® 308201200G 17-Piece Contractor's Hole Saw Kit

LENOX® 308201200G 17-Piece Contractor's Hole Saw Kit

Milwaukee® 48-00-5184 6" 18 TPI SAWZALL® Blade (5 Pack)

Milwaukee® 48-00-5184 6" 18 TPI SAWZALL® Blade (5 Pack)

Milwaukee® 48-00-8787 9" 14 TPI The Torch™ SAWZALL® Blade (25 Pack)

Milwaukee® 48-00-8787 9" 14 TPI The Torch™ SAWZALL® Blade (25 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

LENOX® 308021200L 17-Piece Electrician's Hole Saw Kit

LENOX® 308021200L 17-Piece Electrician's Hole Saw Kit

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

LENOX® 22762OSB960R Demolition Reciprocating Saw Blade - 10 TPI 9"x7/8"x.062" 50-pack

LENOX invented bi-metal reciprocating saw blades and they provide industry-leading cutting performance for professional tradesmen. LENOX reciprocating blades are available for a wide range of cutting applications.

Features:
  • Best for demolition and nail-embedded wood
  • The patent pending TS tooth design delivers up to 2x the life versus the previous model, making cutting heavy metal faster and easier
  • The tallest blade on the market prevents bending and provides maximum control in the toughest demolition applications
  • Each blade has a unique configuration including an aggressive tang angle and tapered blade shape to allow for cutting in tight areas

Weights & Dimensions

  • Blade Width 7/8 in
  • Blade Thickness 0.0620 in
  • Blade Length 9 in

Product Details

  • Type Demolition
  • For Use With Demolition
  • Teeth per Inch 10
  • Brand Lenox
  • Package Quantity 50
  • Description Reciprocating Saw Blade
  • Material Bi-Metal
  • Manufacturers Part Number 22762OSB960R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LENOX® 22762OSB960R Demolition Reciprocating Saw Blade - 10 TPI 9"x7/8"x.062" 50-pack - Pkg Qty 50

LENOX® 22762OSB960R Demolition Reciprocating Saw Blade - 10 TPI 9"x7/8"x.062" 50-pack - Pkg Qty 50

Item #: WBB925721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant