Lind Equipment LE1725LED Heavy Duty LED Work Light, Chemical Resistand Handle, 25' SJTOW Cord
Write a Review
|
Questions & Answers (0)
Product Description
Lind Equipment LE1725LED LED Work Light, Lightweight, Chemical Resist. Handle, Compact, 25' SJTOW Cord
Our incredibly popular line of Lumenex heavy-duty work lights now has a very bright LED model. We've retained all the features that make these lights virtually indestructible, including the polycarbonate lens and the rubber handle. The LE1725LED uses the latest in LED technology to operate as a work light and as a flashlight thanks to the extra LED in the top end. No bulbs to replace and little chance of breakage makes this a very high value light. Same usable light as a 13W fluorescent work light. Comes with dual hanging hooks.
Our incredibly popular line of Lumenex heavy-duty work lights now has a very bright LED model. We've retained all the features that make these lights virtually indestructible, including the polycarbonate lens and the rubber handle. The LE1725LED uses the latest in LED technology to operate as a work light and as a flashlight thanks to the extra LED in the top end. No bulbs to replace and little chance of breakage makes this a very high value light. Same usable light as a 13W fluorescent work light. Comes with dual hanging hooks.
PRICE
$269.95
1
1
Expected on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
Product Details
| Type | LED Work Light |
| Average Life | 50000 hr |
| Color Temperature | 5700 K |
| Color | Black |
| Voltage | 120 V |
| Material | Bulb: 2 high-powered LED on work light, 1 high-powered LED on flashlight end |
| Watts | 10 W |
| Package Quantity | 1 |
| Description | LED Utility Hang Light |
| Manufacturers Part Number | LE1725LED |
| Lumens | 480 |
| Brand | Lind Equipment |