Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lind Equipment

Model # :WBB2071782

MPN #: LE2620B12Q

Lind Equipment LE2620B12Q Ind. Cord Reel, 20' 12/3 SJTOW, 4 X 5-20 Out, 5-15P Plug, Circuit Breaker

Product Description
Lind Equipment LE2620B12Q Ind. Cord Reel 20' 12/3 Sjtow 4 X 5-20 Outlets 5-15P Plug Circuit Breaker

The 2000 series is an excellent option for industrial environments where a small but highly durable cable reel is required. With a strong steel housing and epoxy finish, this reel is tough enough for most industrial environments. At only 9 ¼" in diameter, it also stores a large amount of cable in a relatively small package. The reel comes with hardware for both ceiling and wall mounting to allow for convenient placement.

PRICE
$319.95

1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length20 ft
Gauge12 ga

Product Details

Amperage15 A
Voltage120 V
Drive/Return TypeSpring Loaded Return
Cable Type12/3 SJTOW
MaterialSteel
Input SideINPUT PLUG: Male Plug
Package Quantity1
FeaturesEnd Feature: 5-20R Quad Box
Manufacturers Part NumberLE2620B12Q
Cable/Cord/Hose IncludedYes
BrandLind Equipment

Compliance & Certifications

CertificationsApprovals: cULus