Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lind Equipment

Model # :WBB2071775

MPN #: LE2630B14

Lind Equipment LE2630B14 30' 14/3 SJT Cable Reel, 13A Triple Outlet

Product Description
Lind Equipment LE2630B14, 30' 14/3 Sjt Cable Reel, 13A Triple Outlet

The 2000 series is an excellent option for industrial environments where a small but highly durable cable reel is required. With a strong steel housing and epoxy finish, this reel is tough enough for most industrial environments. At only 9 ¼" in diameter, it also stores a large amount of cable in a relatively small package. The reel comes with hardware for both ceiling and wall mounting to allow for convenient placement.

PRICE
$155.95

This product will be restocked by Nov 26, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length30 ft
Gauge14 ga

Product Details

Amperage13 A
Voltage120 V
Drive/Return TypeSpring Loaded Return
Cable Type14/3 SJT
MaterialSteel
Input SideINPUT PLUG: Male Plug
Package Quantity1
FeaturesEnd Feature: Triple outlet Outlet rating: 13A circuit breaker protected
Manufacturers Part NumberLE2630B14
Cable/Cord/Hose IncludedYes
BrandLind Equipment

Compliance & Certifications

CertificationsApprovals: cULus