Lind Equipment LE9030143BE, 30Ft 14/3 Sjow Cable Cord Reel W/ Bare Ends
Our LE9000 series of reels are built with durable all-steel weatherproof construction so that they will survive in the toughest work environments. We've built the cable guide arm with thicker steel than our competitors to take extra abuse.
Lind Equipment LE9030143BE 30Ft 14/3 SJOW Cable Cord Reel W/ Bare Ends
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$869.00
1
1
Expected on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 30 ft |
| Gauge | 14 ga |
Product Details
| Amperage | 15 A |
| Voltage | 120 V |
| Drive/Return Type | Spring Loaded Return |
| Cable Type | 14/3 SJOW |
| Material | Steel |
| Input Side | INPUT PLUG: Bare End |
| Package Quantity | 1 |
| Features | Bare Ends |
| Manufacturers Part Number | LE9030143BE |
| Cable/Cord/Hose Included | Yes |
| Brand | Lind Equipment |
Compliance & Certifications
| Environmental Rating | NEMA 4 |
| Certifications | Approvals: CSA, UL |