Zing Lean at Work Sign, Continuous Improvement, 10"W x 14"H, Black/Blue/White
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Lean at Work Sign "Continuous Improvement", 70% post-consumer recycled plastic, UL Validated for recycled content, measures 14"H x10"W, includes adhesive mounting pads, supports sustainability initiatives and LEED credits, Made in the USA.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Continuous Improvement: Never-Ending, Pursuit Of Waste Elimination |
| Material | Plastic |
| Description | Lean at Work Sign |
| Color | Black/Blue/White |
| Manufacturers Part Number | 2186 |
| Brand | Zing |