Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WB812411

Exclusive Brands Clearance

Global Industrial™ LED 2'x2' Troffer 36W 4500 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem

|
Questions & Answers (0)
PRICE
$51.65
was $82.95
Save $31.30 (37.73%)
Ships in One Business Day

Global Industrial™ LED 2'x2' Troffer 36W 4500 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem

 

 

The LED troffer delivers soft, glare-free, ambient lighting in a popular center-basket design. The slim profile of the fixture coupled with energy-saving LED technology make the Troffer an ideal choice for renovation or new construction. The LED troffer offers a high-quality, cost-effective LED lighting solution for schools, offices, retail, healthcare facilities and other commercial spaces.

 

 

The reflector is finished with a highly reflective paint for improved aesthetics and increased light diffusion. End plates contain easy-to-position integral T-bar clips for securely attaching the luminaire to the T-grid. Diffusers are extruded from impact modified PC for increased durability. LED boards and drivers are accessible from the plenum.

 

 

Long-life LEDs, coupled with high-efficiency drivers, provide superior quantity and quality of illumination for extended service life. 80% LED lumen maintenance at 50,000 hours (L80/50,000). 0-10 volt dimming driver. Dims to 10%. Driver disconnect provided where required to comply with US and Canadian codes.

 

 

With a depth of only 1-7/10", the Troffer makes for an easy installation, especially in restrictive plenum applications. Suitable for damp locations.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.