Upgrade to LED with these standard A15 shape household light bulbs with a medium base (E26) & Frosted Finish. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 5.5 watts 40W equivalent, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a 450 lumens output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals. These bulbs are UL for damp location installation.
Sunlite® LED A15 Refrigerator Light Bulb, E26 Base, 5.5W, 450 Lumens, 27K, Warm White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.25
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 in |
| Width | 2 in |
| Height | 2 in |
| Base | Medium Screw (E26) |
| Diameter | 2 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 82 |
| Beam Angle | 220 ° |
| Wattage | 5.5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminum/Polycarbonate |
| Description | LED A15 Refrigerator Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41564-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Appliance |
| Lumens | 450 |
| Shape | A15 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |