Upgrade to Clear Glass Filament LED with these standard A19 shape household light bulbs with a medium E26 base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 5.5 watts they use less energy while providing as much light as a traditional 40 watts bulb at a 600-lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. Perfect for kitchen dining room living room bedrooms bathrooms closet hallway corridor balcony warehouse basement etc. Color Rendering Index (CRI) of 80. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Sunlite® LED A19 Edison Light Bulb, E26 Base, 5.5W, 600 Lumens, 3000K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 300 ° |
| Wattage | 5.5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED Edison A19 Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41753-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Filament |
| Lumens | 600 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |